SANDVIK R390-016C3-11L050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745474


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-016C3-11L050
rubix:318A8661
manufacturer :5745474
brand logo
brand logo
Technical specifications
Diameter16 mm
Z2 mm
Tail diameter32 mm
See all Specifications

Product details : SANDVIK R390-016C3-11L050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745474


Technical specifications


Attributes
Diameter16 mm
Z2 mm
Tail diameter32 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 370.00 excl. VAT
/ Each
£ 444.00 incl. VAT
  • Usually arrives within 14 working days