Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R390050Q2217H-SVIK COROMILL 390 FA
R390050Q2217H-SVIK COROMILL 390 FA
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-050Q22-17H
rubix:
1042305
manufacturer :
5745784
Technical specifications
Diameter
50
mm
Z
5
mm
Tail diameter
22
mm
See all Specifications
Product details
Technical specifications
Product details : R390050Q2217H-SVIK COROMILL 390 FA
Technical specifications
Attributes
Diameter
50
mm
Z
5
mm
Tail diameter
22
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
569.80
excl. VAT
/
Each
£
683.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK N331.32-203T51CM0.236 MILLCUTTER SIDE&FACEMILLS 6448874
SANDVIK A360-406R63-Z15D28 MILLCUTTER SIDE&FACEMILLS 5722515
SANDVIK RA300-076R25-13L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739463
SANDVIK A345-051R19-13H COROMILL 490 CUTTERS 5722591
PRAMET 63A04R-S90LN12-C FACE MILL 6760304
SANDVIK RA300-127R38-25H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740102
RA390102R3817M-SVIK COROMILL ENDMI
SANDVIK R331.32-305R63RM0.925 MILLCUTTER SIDE&FACEMILLS 6448910
SANDVIK S-60-160Q40-09H MILLCUTTER SIDE&FACEMILLS 6169936
SANDVIK RA365-152R38-S15H MILLCUTTER SIDE&FACEMILLS 5739404
SANDVIK RA300-076R25-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739467
SANDVIK RA300-038M32-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739776
SANDVIK R365-063Q22-S15M 5745328
SANDVIK 345-100C8-13H COROMILL 490 CUTTERS 5759481
SANDVIK 490-080C8-08M COROMILL 490 CUTTERS 5761908