Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R390-084Q27-18M MILLCUTTER SIDE&FACEMILLS 6068022
SANDVIK R390-084Q27-18M MILLCUTTER SIDE&FACEMILLS 6068022
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-084Q27-18M
rubix:
317A8551
manufacturer :
6068022
ean:
26068022
Technical specifications
Diameter
84
mm
Z
6
mm
Tail diameter
27
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R390-084Q27-18M MILLCUTTER SIDE&FACEMILLS 6068022
Technical specifications
Attributes
Diameter
84
mm
Z
6
mm
Tail diameter
27
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
777.00
excl. VAT
/
Each
£
932.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA210-032M32-09M MILLCUTTER SIDE&FACEMILLS 5738750
SANDVIK R390-028EH25-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6426883
SANDVIK N331.32-315S60QM20.50 5737783
R245160Q4018H-SVIK COROMILL 245 CU
SANDVIK RA245-254R63-12L MILLCUTTER SIDE&FACEMILLS 5738479
SANDVIK RA390-051C5-43L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740114
SANDVIK R390-020C5-11M095 5745466
SANDVIK A490-038R19-08H COROMILL 490 CUTTERS 5723537
R245250Q6018M-SVIK COROMILL 245 CU
SANDVIK R331.32-315Q60RM23.50 MILLCUTTER SIDE&FACEMILLS 5745007
SANDVIK TOOLHOLDER R390-032A32-11L
SANDVIK RA390-025O25L-11M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739323
R390080Q2718L-SVIK COROMILL 390 SH
R390050C536M-SVIK COROMILL 390 LON
SANDVIK R790-054C5S2-22H 5912563