Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R390-050Q2217M TOOL HOLDER
R390-050Q2217M TOOL HOLDER
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-050Q22-17M
rubix:
80008594
manufacturer :
5745786
Technical specifications
Diameter
50
mm
Z
4
mm
Tail diameter
22
mm
See all Specifications
Product details
Technical specifications
Product details : R390-050Q2217M TOOL HOLDER
Technical specifications
Attributes
Diameter
50
mm
Z
4
mm
Tail diameter
22
mm
Internal cooling
No
Type of tool tip attachment
Screw
Total length
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
550.07
excl. VAT
/
Each
£
660.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA200-068J25.4-12M MILLCUTTER SIDE&FACEMILLS 5738551
SANDVIK 600-052Q22-12HX ENDMILLS T-MAX U-MAX SCREW CLAMPED 7082831
SANDVIK 490-044C4-08M COROMILL 490 CUTTERS 5761871
SANDVIK 345-050Q22-13H 5759263
SANDVIK RA390-032EH25-17L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416921
SANDVIK 345-160Q40-13H COROMILL 490 CUTTERS 5759472
R790044C4S122M-SVIK COROMILL 790 A
SANDVIK R390-0117A12-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851083
PRAMET 100A08R-S90AD16E-C Milling Cutter
SANDVIK A345-102R38-13H COROMILL 490 CUTTERS 5722727
SANDVIK R331.32-305R63KM0.591 MILLCUTTER SIDE&FACEMILLS 6448907
SANDVIK R390-16T08-11L 390 SQUARE SHOULDER MILLING CUTTER 5745970
SANDVIK A345-254R63-13M COROMILL 490 CUTTERS 5722645
R33152200Q40MML-SVIK C-MILL U200 H
R790054C5S222M-SVIK COROMILL 790 A