SANDVIK R390-020C3-11M050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745464


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-020C3-11M050
rubix:318A6487
manufacturer :5745464
brand logo
brand logo
Technical specifications
Diameter20 mm
Z3 mm
Tail diameter32 mm
See all Specifications

Product details : SANDVIK R390-020C3-11M050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745464


Technical specifications


Attributes
Diameter20 mm
Z3 mm
Tail diameter32 mm
Internal coolingyes
Type of tool tip attachmentscrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 414.40 excl. VAT
/ Each
£ 497.28 incl. VAT
  • Usually arrives within 14 working days