Miller body bore for surface miller Sandvik Coromant
Diameter | 25.4 mm |
---|---|
Z | 3 mm |
Tail diameter | 19.05 mm |
Diameter | 25.4 mm |
---|---|
Z | 3 mm |
Tail diameter | 19.05 mm |
Internal cooling | Yes |
Type of tool tip attachment | Screw |
Total length | 88.925 mm |
Usually arrives within 14 working days