Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R390-025B25-17L ENDMILLS T-MAX U-MAX SCREW CLAMPED
SANDVIK R390-025B25-17L ENDMILLS T-MAX U-MAX SCREW CLAMPED
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-025B25-17L
rubix:
202951
manufacturer :
5745457
ean:
11066392
Technical specifications
Diameter
25
mm
Z
2
mm
Tail diameter
25
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R390-025B25-17L ENDMILLS T-MAX U-MAX SCREW CLAMPED
Technical specifications
Attributes
Diameter
25
mm
Z
2
mm
Tail diameter
25
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
88
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
360.13
excl. VAT
/
Each
£
432.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R390-066C6-11M060 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745559
SANDVIK 490-028A25L-08L COROMILL 490 CUTTERS 5762130
SANDVIK 690-066C6-1449H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764741
SANDVIK A690-038C6-1046H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5723628
SANDVIK MF80-R063Q22-13M 8172027
SANDVIK 690-084C8-1484H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764736
SANDVIK 690-084C8-1461L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764760
SANDVIK 345-125Q40-13M 5759471
SANDVIK A490-038R19-08M COROMILL 490 CUTTERS 5723539
SANDVIK 490-200Q60-14M COROMILL 490 CUTTERS 5844051
R390032C511M-SVIK COROMILL 390 CAP
SANDVIK A490-125J38.1-08L COROMILL 490 CUTTERS 5723449
SANDVIK RA210-051C5-14M MILLCUTTER SIDE&FACEMILLS 5739902
SANDVIK RA300-016O19L-08L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739531
SANDVIK RA390-019EH20-07H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851127