SANDVIK 490-022A20L-08L COROMILL 490 CUTTERS 5761971


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:490-022A20L-08L
rubix:318A9184
manufacturer :5761971
brand logo
brand logo
Technical specifications
Diameter22 mm
Z2 mm
Tail diameter20 mm
See all Specifications

Product details : SANDVIK 490-022A20L-08L COROMILL 490 CUTTERS 5761971


Technical specifications


Attributes
Diameter22 mm
Z2 mm
Tail diameter20 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length170 mm
Show UNSPSC/ECL@SS
£ 361.37 excl. VAT
/ Each
£ 433.64 incl. VAT
  • Usually arrives within 14 working days