Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-040C6-08H 5761856
SANDVIK 490-040C6-08H 5761856
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-040C6-08H
rubix:
286A8083
manufacturer :
5761856
Technical specifications
Diameter
40
mm
Z
6
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-040C6-08H 5761856
Technical specifications
Attributes
Diameter
40
mm
Z
6
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
648.73
excl. VAT
/
Each
£
778.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R790-100C8S1-22H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5912568
SANDVIK 490-025A20-08M 5761974
SANDVIK RA590-152R38A-11M MILLCUTTER SIDE&FACEMILLS 5740383
SANDVIK A490-019M19-08L COROMILL 490 CUTTERS 5722862
R390125Q4017H-SVIK COROMILL 390 FA
SANDVIK 490-054C5-08M COROMILL 490 CUTTERS 5762147
SANDVIK R390-066C6-11M060 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745559
R30032T1612M-SVIK COROMILL 300 CUT
SANDVIK 345-100C8-13H COROMILL 490 CUTTERS 5759481
R200040Q2212L-SVIK COROMILL 200 CO
SANDVIK C/MILL 210 R210-063Q22-14H
R210080Q2714M-SVIK COROMILL 210 CU
R300080Q2708H-SVIK T-MAX/U-MAX SCR
SANDVIK N331.32-250S50LM17.50 MILLCUTTER SIDE&FACEMILLS 5737816
SANDVIK R790-044C4S1-16H 5912560