Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK TOOLHOLDER R390-040Q16-17L
SANDVIK TOOLHOLDER R390-040Q16-17L
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-040Q16-17L
rubix:
202931
manufacturer :
5745409
Technical specifications
Diameter
40
mm
Z
2
mm
Tail diameter
16
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK TOOLHOLDER R390-040Q16-17L
Technical specifications
Attributes
Diameter
40
mm
Z
2
mm
Tail diameter
16
mm
Internal cooling
No
Type of tool tip attachment
Screw
Total length
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
416.87
excl. VAT
/
Each
£
500.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 415-025A20-07H MILLCUTTER SIDE&FACEMILLS 7082527
SANDVIK 490-160Q40-14H COROMILL 490 CUTTERS 5844049
RA390025M1911M-SVIK IMPERIAL COROM
SANDVIK R300-32EH25-10H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550025
SANDVIK RA245-063R19-12L MILLCUTTER SIDE&FACEMILLS 5739731
SANDVIK RA200-068J25.4-12M MILLCUTTER SIDE&FACEMILLS 5738551
SANDVIK R210-086C8-14H 5742661
SANDVIK R390-044Q16-17M MILLCUTTER SIDE&FACEMILLS 6071113
R245160Q4012L-SVIK COROMILL 245 CO
SANDVIK R390-0157A16-07M 6851098
RA390051R1936H-SVIK COROMILL 390 L
SANDVIK A345-152R38-13H COROMILL 490 CUTTERS 5722512
SANDVIK A490-160J50.8-14M COROMILL 490 CUTTERS 5844002
R300063Q2216M-SVIK T-MAX ENDMILL
R790080C8S122H-SVIK COROMILL 790 A