SANDVIK R390-044Q16-17M MILLCUTTER SIDE&FACEMILLS 6071113


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-044Q16-17M
rubix:318A5261
manufacturer :6071113
brand logo
brand logo
Technical specifications
Diameter44 mm
Z3 mm
Tail diameter16 mm
See all Specifications

Product details : SANDVIK R390-044Q16-17M MILLCUTTER SIDE&FACEMILLS 6071113


Technical specifications


Attributes
Diameter44 mm
Z3 mm
Tail diameter16 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length40 mm
Show UNSPSC/ECL@SS
£ 435.37 excl. VAT
/ Each
£ 522.44 incl. VAT
  • Usually arrives within 14 working days