Miller body bore for surface miller Sandvik Coromant
Diameter | 32 mm |
---|---|
Z | 4 mm |
Tail diameter | 32 mm |
Diameter | 32 mm |
---|---|
Z | 4 mm |
Tail diameter | 32 mm |
Internal cooling | yes |
Type of tool tip attachment | screw |
Tail | cylindrical |
Total length | 100 mm |
Usually arrives within 14 working days