SANDVIK R390-050C5-11M060 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745486


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-050C5-11M060
rubix:318A0327
manufacturer :5745486
brand logo
brand logo
Technical specifications
Diameter50 mm
Z5 mm
Tail diameter50 mm
See all Specifications

Product details : SANDVIK R390-050C5-11M060 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745486


Technical specifications


Attributes
Diameter50 mm
Z5 mm
Tail diameter50 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length60 mm
Show UNSPSC/ECL@SS
£ 653.67 excl. VAT
/ Each
£ 784.40 incl. VAT
  • Usually arrives within 14 working days