Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-050C6-14M 490 SQUARE SHOULDER MILLING CUTTER 5829346
SANDVIK 490-050C6-14M 490 SQUARE SHOULDER MILLING CUTTER 5829346
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-050C6-14M
rubix:
259A8891
manufacturer :
5829346
Technical specifications
Diameter
50
mm
Z
4
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-050C6-14M 490 SQUARE SHOULDER MILLING CUTTER 5829346
Technical specifications
Attributes
Diameter
50
mm
Z
4
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
523.45
excl. VAT
/
Each
£
628.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R390-025C6-11M110 5745439
R300052Q2208H-SVIK T-MAX/U-MAX SCR
MITSUBCARB ASX400-100B07R FACEMILL 7005649
SANDVIK RA300-063R19-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738777
SANDVIK TOOLHOLDER R200-020A2512M
SANDVIK MH20-R025EH25-08M 8029438
SANDVIK A490-063R25-08H COROMILL 490 CUTTERS 5723432
SANDVIK RA210-063R19-14M MILLCUTTER SIDE&FACEMILLS 5739856
PRAMET 25A2R038A25-SAD16E-C Milling Cutter
SANDVIK 490-063A32-14M COROMILL 490 CUTTERS 5829329
R33152250Q60MMR-SVIK C-MILL U200 H
SANDVIK N331.32-200S50RM23.50 MILLCUTTER SIDE&FACEMILLS 5738523
SANDVIK R390-063C5-11M060 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745582
SANDVIK 690-084C8-1484H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764736
SANDVIK R300-32EH25-08H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550023