R390050Q2211H-SVIK COROMILL 390 FA
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R390-050Q22-11H
Rubix:1042304
Manufacturer :5745782



Product details : R390050Q2211H-SVIK COROMILL 390 FA
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Z | 7 mm |
| Tail diameter | 22 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 40 mm |
| Tail | round |
Show UNSPSC/ECL@SS
£ 654.90 excl. VAT
/ Each
£ 785.88 incl. VAT
- Usually arrives within 14 working days
