Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-040C5-08M COROMILL 490 CUTTERS 5761853
SANDVIK 490-040C5-08M COROMILL 490 CUTTERS 5761853
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-040C5-08M
rubix:
318A1809
manufacturer :
5761853
Technical specifications
Diameter
40
mm
Z
4
mm
Tail diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-040C5-08M COROMILL 490 CUTTERS 5761853
Technical specifications
Attributes
Diameter
40
mm
Z
4
mm
Tail diameter
50
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
572.27
excl. VAT
/
Each
£
686.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R790044C4S116M-SVIK COROMILL 790 C
SANDVIK R390-032A32-17L ENDMILL 5745450
R245080A3212M-SVIK COROMILL 245 CL
SANDVIK 490-032A32-08M 5762100
SANDVIK RA390-32T16-11M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740331
SANDVIK A490-100J31.75-08M COROMILL 490 CUTTERS 5723407
SANDVIK C/MILL 210 RA210-063R19-14H
SANDVIK R300-100C8-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744365
SANDVIK R210-042T16-09H MILLCUTTER SIDE&FACEMILLS 5742555
R390080Q3271L-SVIK COROMILL 390 LO
SANDVIK MH20-R063Q22-08M MILLCUTTER SIDE&FACEMILLS 8352811
WALTER F4041.B22.050.Z04.13 MILLING CUTTER 6411201
R790040C5S116M-SVIK COROMILL 790 C
SANDVIK R331.32-250Q60RM23.50 MILLCUTTER SIDE&FACEMILLS 5745155
SANDVIK RA390-063R19-18H MILLCUTTER SIDE&FACEMILLS 5739808