SANDVIK R300-24EH20-12L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550019


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-24EH20-12L
rubix:318A9291
manufacturer :6550019
brand logo
brand logo
Technical specifications
Z2 mm
Tail diameter19.3 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK R300-24EH20-12L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550019


Technical specifications


Attributes
Z2 mm
Tail diameter19.3 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length35 mm
Show UNSPSC/ECL@SS
£ 360.13 excl. VAT
/ Each
£ 432.16 incl. VAT
  • Usually arrives within 14 working days