SANDVIK R390-080Q27-11M CUTTER 5745519


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-080Q27-11M
rubix:270A4135
manufacturer :5745519
brand logo
brand logo
Technical specifications
Diameter80 mm
Z7 mm
Tail diameter27 mm
See all Specifications

Product details : SANDVIK R390-080Q27-11M CUTTER 5745519


Technical specifications


Attributes
Diameter80 mm
Z7 mm
Tail diameter27 mm
Internal coolingno
Type of tool tip attachmentscrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 613.70 excl. VAT
/ Each
£ 736.44 incl. VAT
  • Usually arrives within 14 working days