SANDVIK R390-084C8-18M070 MILLCUTTER SIDE&FACEMILLS 5745540


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-084C8-18M070
rubix:317A7974
manufacturer :5745540
brand logo
brand logo
Technical specifications
Diameter84 mm
Z6 mm
Tail diameter80 mm
See all Specifications

Product details : SANDVIK R390-084C8-18M070 MILLCUTTER SIDE&FACEMILLS 5745540


Technical specifications


Attributes
Diameter84 mm
Z6 mm
Tail diameter80 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length70 mm
Show UNSPSC/ECL@SS
£ 854.70 excl. VAT
/ Each
£ 1,025.64 incl. VAT
  • Usually arrives within 14 working days