SANDVIK R790-025A25S2-16L 790 SQUARE SHOULDER MILLING CUTTER 5747275
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R790-025A25S2-16L
Rubix:1037335
Manufacturer :5747275



Product details : SANDVIK R790-025A25S2-16L 790 SQUARE SHOULDER MILLING CUTTER 5747275
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Z | 2 mm |
| Tail diameter | 25 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 125 mm |
Show UNSPSC/ECL@SS
£ 557.65 excl. VAT
/ Each
£ 669.18 incl. VAT
- Usually arrives within 14 working days
