SANDVIK 490-040HA06-08H COROMILL 490 CUTTERS 5761859


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:490-040HA06-08H
rubix:318A1588
manufacturer :5761859
brand logo
brand logo
Technical specifications
Diameter40 mm
Z6 mm
Tail diameter63 mm
See all Specifications

Product details : SANDVIK 490-040HA06-08H COROMILL 490 CUTTERS 5761859


Technical specifications


Attributes
Diameter40 mm
Z6 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length95 mm
Show UNSPSC/ECL@SS
£ 580.90 excl. VAT
/ Each
£ 697.08 incl. VAT
  • Usually arrives within 14 working days