Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R790063C6S122M-SVIK COROMILL 790 A
R790063C6S122M-SVIK COROMILL 790 A
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R790-063C6S1-22M
rubix:
1037363
manufacturer :
5747185
Technical specifications
Diameter
63
mm
Z
3
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : R790063C6S122M-SVIK COROMILL 790 A
Technical specifications
Attributes
Diameter
63
mm
Z
3
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,227.17
excl. VAT
/
Each
£
1,472.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R300-080Q27-12M FACE MILLING CUTTER
SANDVIK R790-040C4S1-16M 790 SQUARE SHOULDER MILLING CUTTER 5747252
SANDVIK A419-051R19-14M MILLCUTTER SIDE&FACEMILLS 6289908
SANDVIK R390-014A12L-07M 6851095
SANDVIK A419-102R38-14M MILLCUTTER SIDE&FACEMILLS 6289913
SANDVIK TOOLHOLDER R200-068Q27-12M
SANDVIK RA390-019EH20-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851128
SANDVIK A345-051R19-13M COROMILL 490 CUTTERS 5722723
SANDVIK 745-063C6-21H MILLCUTTER SIDE&FACEMILLS 6877781
PRAMET 80A05R-S90LN12-C FACE MILL 6760291
SANDVIK 725-100Q32-21H MILLCUTTER SIDE&FACEMILLS 6702297
PRAMET 16A2R024A16-SAD11E-C Milling Cutter
SANDVIK MF80-R125Q40-13H COROMILL 490 CUTTERS 8172033
R390040Q1611H-SVIK COROMILL 390 FA
MITSUBCARB ASX400-125B08R FACEMILL 7005652