SANDVIK R790-040C4S1-16M 790 SQUARE SHOULDER MILLING CUTTER 5747252


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R790-040C4S1-16M
rubix:1037347
manufacturer :5747252
brand logo
brand logo
Technical specifications
Diameter40 mm
Z3 mm
Tail diameter40 mm
See all Specifications

Product details : SANDVIK R790-040C4S1-16M 790 SQUARE SHOULDER MILLING CUTTER 5747252


Technical specifications


Attributes
Diameter40 mm
Z3 mm
Tail diameter40 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length62 mm
Show UNSPSC/ECL@SS
£ 693.50 excl. VAT
/ Each
£ 832.20 incl. VAT
  • Usually arrives within 14 working days