Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R790-066C6S1-22H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5912565
SANDVIK R790-066C6S1-22H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5912565
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R790-066C6S1-22H
rubix:
317A5520
manufacturer :
5912565
Technical specifications
Diameter
66
mm
Z
5
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R790-066C6S1-22H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5912565
Technical specifications
Attributes
Diameter
66
mm
Z
5
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,389.97
excl. VAT
/
Each
£
1,667.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R390-012EH12-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851089
SANDVIK 490-063HA06-08H COROMILL 490 CUTTERS 5762153
SANDVIK RA300-076C6-25M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739438
SANDVIK RA390-016EH16-07H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851122
SANDVIK R390-044C4T-11H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6427017
SANDVIK RA390-063R19-17M MILLCUTTER SIDE&FACEMILLS 5739803
R790040C4S222M-SVIK COROMILL 790 A
SANDVIK A490-100J31.75-08M COROMILL 490 CUTTERS 5723407
SANDVIK R390-080Q27-11M CUTTER 5745519
SANDVIK RA210-063R19-14M MILLCUTTER SIDE&FACEMILLS 5739856
SANDVIK 419-100Q32-14H MILLCUTTER SIDE&FACEMILLS 6289899
SANDVIK R390-080Q27-17L 390 SQUARE SHOULDER MILLING CUTTER 5745533
R245050Q2212H-SVIK COROMILL 245 EX
SANDVIK A360-152R38-Z8E28 MILLCUTTER SIDE&FACEMILLS 5722599
SANDVIK 490-063HA06-08M COROMILL 490 CUTTERS 5762154