SANDVIK R790-084C8S1-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5912566


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R790-084C8S1-16H
rubix:317A4010
manufacturer :5912566
brand logo
brand logo
Technical specifications
Diameter84 mm
Z9 mm
Tail diameter80 mm
See all Specifications

Product details : SANDVIK R790-084C8S1-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5912566


Technical specifications


Attributes
Diameter84 mm
Z9 mm
Tail diameter80 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length75 mm
Show UNSPSC/ECL@SS
£ 2,085.57 excl. VAT
/ Each
£ 2,502.68 incl. VAT
  • Usually arrives within 14 working days