Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK SCLCR 2020K 09 107 SHANK TOOL FOR TURNING 5748709
SANDVIK SCLCR 2020K 09 107 SHANK TOOL FOR TURNING 5748709
Tool holder Sandvik Coromant
References
sandvik coromant:
SCLCR 2020K 09
rubix:
202503
manufacturer :
5748709
Technical specifications
Total length
125
mm
Width
25
mm
Height
20
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK SCLCR 2020K 09 107 SHANK TOOL FOR TURNING 5748709
Technical specifications
Attributes
Total length
125
mm
Width
25
mm
Height
20
mm
Type of assembly
CCMT
Type of tool tip attachment
Insert
Head length
17.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.90
excl. VAT
/
Each
£
116.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK C4-SCLCL-11070-09 5727878
SANDVIK SL70-CRDCL-18-09V CONCEPT HOLDERS FOR INSERT/ADAPTER 6632394
SANDVIK TOOLHOLDER PDJNL 2525M 11
WALTER DCLNL2525X12-P TOOLHOLDERS 7438903
SANDVIK A25T-SCLCR 09 107 BORING BAR FOR TURNING 5722382
SANDVIK SDJCR 2525M 11 107 SHANK TOOL FOR TURNING 5749581
CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG SVJBR 2020 K16 832799
SANDVIK C6-PCLNL-35175-16HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188713
SANDVIK C5-SVQBL-15080-11-B1 INSERT/ADAPTER HOLDER 5728760
SANDVIK C4-DDUNR-27080-15 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727500
SANDVIK C5-PCLNL-17090-12M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188375
SANDVIK A25T-SDUCL11 BORING BAR 5722387
SANDVIK C5-SVJBR-35060-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728756
SANDVIK C3-PCLNL-17090-12HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188640
SANDVIK C4-PDJNR-27050-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727809