SANDVIK T100-KM100AB-M10X100D210 COROTAP 6871344
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM100AB-M10X100D210
Rubix:317A5102
Manufacturer :6871344
EAN:7323220282128




Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T100-KM100AB-M10X100D210 COROTAP 6871344
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 20.6 mm |
| Angle of helix | 0 ° |
| Total length | 90 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 70.58 excl. VAT
/ Each
£ 84.70 incl. VAT
- Usually arrives within 14 working days