Machine thread-cutter Dormer
Threading diameter | 27 mm |
---|---|
Total length | 140 mm |
Body material | HSS-E |
Threading diameter | 27 mm |
---|---|
Total length | 140 mm |
Body material | HSS-E |
Type | Metric through-bores |
With cooling spray | No |
Square drive adapter | 20 mm |
Usually arrives within 14 working days