WALTERPROT P21380-M8X0.75 TAPS HSS-E X PERT 6149403
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:P21380-M8X0.75
Rubix:357A5347
Manufacturer :6149403
EAN:4042446227487

Documents
Product details : WALTERPROT P21380-M8X0.75 TAPS HSS-E X PERT 6149403
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6g |
Show UNSPSC/ECL@SS
£ 51.03 excl. VAT
/ Each
£ 61.24 incl. VAT
- Usually arrives within 14 working days