SANDVIK T100-KM102AA-M10D210 COROTAP 6871339
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM102AA-M10D210
Rubix:317A6322
Manufacturer :6871339
EAN:7323220282074




Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T100-KM102AA-M10D210 COROTAP 6871339
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 20.6 mm |
| Angle of helix | 0 ° |
| Total length | 100 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 58.11 excl. VAT
/ Each
£ 69.73 incl. VAT
- Usually arrives within 14 working days