References
Walter Prototyp:P21210-M2.5X0.35
Rubix:276A2737
Manufacturer :6149295
EAN:4042446226404

Documents
Product details : WALTER P21210-M2.5X0.35 TAPS HSS-E X PERT 6149295
ALTIUS
Strengths
•Reduced number of grooves
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 50 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 42.02 excl. VAT
/ Each
£ 50.42 incl. VAT
- Usually arrives within 14 working days