WALTER 20416-M10 ADVANCED MACHINE TAPS HSS-E 5076560
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20416-M10
Rubix:276A1655
Manufacturer :5076560
EAN:4042446010997

Technical specifications
| Threading | m10 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Documents
Product details : WALTER 20416-M10 ADVANCED MACHINE TAPS HSS-E 5076560
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m10 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | m10 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 70.74 excl. VAT
/ Each
£ 84.89 incl. VAT
- Usually arrives within 14 working days