Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 01892 006.000 MACHINE TAPS 9018920060000
GUHRING 01892 006.000 MACHINE TAPS 9018920060000
Machine thread-cutter Gühring
References
gühring:
9018920060000
rubix:
338A8511
ean:
4031093336642
Technical specifications
Threading diameter
6
mm
Body material
hss-e
Type
metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01892 006.000 MACHINE TAPS 9018920060000
Technical specifications
Attributes
Threading diameter
6
mm
Body material
hss-e
Type
metric blind bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.22
excl. VAT
/
Each
£
51.86
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SANDVIK T300-XM102AE-3/8C110 COROTAP OPTIMIZED FOR VERSATILITY 6967062
WALTERPROT TC216-M8-C0-WY80FC MACHINE TAP 6743438
GUHRING 00827 011.005 MACHINE TAPS 9008270110050
SANDVIK T200-XM100DB-M24X150B145 COROTAP OPTIMIZED VERSATILITY 6635092
DORMER E472M8 6554534
DOR HSS TAP M45X1.5NO2
SANDVIK T300-XM102DA-M4 C110 COROTAP 300 CUTTING TAP 6539580
DORMER E003M10 TAP M10 X 1.50 MM 5974329
DORMER E513M9X1.0NO2 TAP M9 X 1.00 MM 5977177
WALTERPROT TC216-M12X1.25-L0-WY80AA MACHINE TAP 6958858
DORMER E513M5X.5NO1 TAP M5 X 0.50 MM 5977153
GUHRING 00829 016.007 MACHINE TAPS 9008290160070
WALTER 5078979 25567-NPT3/4
DORMER E300M5X.5 6290631
Drmr s/trum SP/FL XS1 brt EX00M36G