SANDVIK T100-KM106DB-M10X100D210 COROTAP 6871252


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM106DB-M10X100D210
rubix:317A2218
manufacturer :6871252
ean:7323220281206
brand logo
brand logo
Technical specifications
Threading diameter10 mm
Angle of helix0 °
Total length90 mm
See all Specifications

Product details : SANDVIK T100-KM106DB-M10X100D210 COROTAP 6871252


Technical specifications


Attributes
Threading diameter10 mm
Angle of helix0 °
Total length90 mm
Thread depth18 mm
Body materialNon-Metallic and other materials
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 89.47 excl. VAT
/ Each
£ 107.36 incl. VAT
  • Usually arrives within 14 working days