WALTER P21360-M24X1 TAPS HSS-E X PERT 6149348


Machine Tap

References
walter prototyp:P21360-M24X1
rubix:276A3664
manufacturer :6149348
ean:4042446226930
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length140 mm
Body materialHSS-E
See all Specifications

Product details : WALTER P21360-M24X1 TAPS HSS-E X PERT 6149348


ALTIUS

Strengths

•For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length140 mm
Body materialHSS-E
Tolerance6H
TypeMetric blind bores
With cooling sprayNo
Direction of threadingRight
Tail diameter18 mm
Square drive adapter14.5 mm
CoatingUncoated
Show UNSPSC/ECL@SS
£ 171.17 excl. VAT
/ Each
£ 205.40 incl. VAT
  • Usually arrives within 14 working days