References
Dormer:E423M24
Rubix:376A2096
EAN:7320760093047




Technical specifications
| Threading diameter | 24 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : DORMER E423M24 5976674
Technical specifications
Attributes
| Threading diameter | 24 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Square drive adapter | 18 mm |
| Total length | 160 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 169.07 excl. VAT
/ Each
£ 202.88 incl. VAT
- Usually arrives within 14 working days