SANDVIK T100-KM107AA-M14D210 COROTAP 6871360


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM107AA-M14D210
rubix:320A1259
manufacturer :6871360
ean:7323220282289
brand logo
brand logo
Technical specifications
Threading diameter14 mm
Angle of helix0 °
Total length110 mm
See all Specifications

Product details : SANDVIK T100-KM107AA-M14D210 COROTAP 6871360


Technical specifications


Attributes
Threading diameter14 mm
Angle of helix0 °
Total length110 mm
Thread depth23 mm
Body materialNon-Metallic and other materials
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 131.08 excl. VAT
/ Each
£ 157.30 incl. VAT
  • Usually arrives within 14 working days