WALTERPROT P21360-M50X1.5 TAPS HSS-E X PERT 6149378


Machine Tap

References
walter prototyp:P21360-M50X1.5
rubix:357A5324
manufacturer :6149378
ean:4042446227234
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length190 mm
Body materialHSS-E
See all Specifications

Product details : WALTERPROT P21360-M50X1.5 TAPS HSS-E X PERT 6149378


ALTIUS

Strengths

•For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length190 mm
Body materialHSS-E
Tolerance6H
TypeMetric blind bores
With cooling sprayNo
Direction of threadingRight
Tail diameter36 mm
Square drive adapter29 mm
CoatingUncoated
Show UNSPSC/ECL@SS
£ 829.83 excl. VAT
/ Each
£ 995.80 incl. VAT
  • Usually arrives within 14 working days