SANDVIK T200-XM100DA-M2 C110 6635025
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-XM100DA-M2C110
Rubix:286A9542
Manufacturer :6635025




Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM100DA-M2 C110 6635025
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 0 ° |
Show UNSPSC/ECL@SS
£ 30.73 excl. VAT
/ Each
£ 36.88 incl. VAT
- Usually arrives within 14 working days