SANDVIK T100-KM107AF-7/16D210 COROTAP 6871323


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM107AF-7/16D210
rubix:320A1111
manufacturer :6871323
ean:7323220281916
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length100 mm
Thread depth20 mm
See all Specifications

Product details : SANDVIK T100-KM107AF-7/16D210 COROTAP 6871323


Technical specifications


Attributes
Angle of helix0 °
Total length100 mm
Thread depth20 mm
Body materialNon-Metallic and other materials
TypeAmerican through-bores
With cooling sprayNo
Threading (inch)7/16-20
No. of threads per inch20
Show UNSPSC/ECL@SS
£ 132.92 excl. VAT
/ Each
£ 159.50 incl. VAT
  • Usually arrives within 14 working days