References
Walter Prototyp:P205198-M3
Rubix:276A4048
Manufacturer :6244451
EAN:4042446235864

Technical specifications
| Threading | m3x0,5 (links) |
|---|---|
| Threading diameter | 3 mm |
| Type | blind bores |
Documents
Product details : WALTER P205198-M3 TAPS HSS-E X PERT 6244451
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m3x0,5 (links) |
|---|---|
| Threading diameter | 3 mm |
| Type | blind bores |
| With cooling spray | no |
| Direction of threading | left |
| Drilling diameter | 2.5 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Thread depth | 18 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e |
| Threading | m3x0,5 (links) |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 39.97 excl. VAT
/ Each
£ 47.96 incl. VAT
- Usually arrives within 14 working days