SANDVIK T100-KM108AA-M10D210 COROTAP 6871365
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM108AA-M10D210
Rubix:317A3527
Manufacturer :6871365
EAN:7323220282333




Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T100-KM108AA-M10D210 COROTAP 6871365
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 20.6 mm |
| Angle of helix | 0 ° |
| Total length | 100 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 78.47 excl. VAT
/ Each
£ 94.16 incl. VAT
- Usually arrives within 14 working days