References
Walter Prototyp:P28360-BSW1
Rubix:357A5404
Manufacturer :6149527
EAN:4042446228712

Documents
Product details : WALTERPROT P28360-BSW1 TAPS HSS-E X PERT 6149527
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | british blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 25.4 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 160 mm |
| Body material | hss-e |
| Threading | bsw 1 in - 8 |
| No. of threads per inch | 12 |
Show UNSPSC/ECL@SS
£ 184.17 excl. VAT
/ Each
£ 221.00 incl. VAT
- Usually arrives within 14 working days