SANDVIK T100-KM108DB-M10X125D210 COROTAP 6871261


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM108DB-M10X125D210
rubix:317A1101
manufacturer :6871261
ean:7323220281299
brand logo
brand logo
Technical specifications
Threading diameter10 mm
Angle of helix0 °
Total length100 mm
See all Specifications

Product details : SANDVIK T100-KM108DB-M10X125D210 COROTAP 6871261


Technical specifications


Attributes
Threading diameter10 mm
Angle of helix0 °
Total length100 mm
Thread depth20 mm
Body materialNon-Metallic and other materials
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 100.83 excl. VAT
/ Each
£ 121.00 incl. VAT
  • Usually arrives within 14 working days