References
Walter Prototyp:P2456905-G1/8
Rubix:276A3523
Manufacturer :6244798
EAN:4042446239336

Documents
Product details : WALTER P2456905-G1/8 TAPS HSS-E X PERT 6244798
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.728 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 40 ° |
| Coating | tin |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | g 1/8 in - 28 |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 68.79 excl. VAT
/ Each
£ 82.55 incl. VAT
- Usually arrives within 14 working days