Machine thread-cutters E542
Threading | BA10 |
---|---|
Threading diameter | 1.7 mm |
Input | 2.5 |
Threading | BA10 |
---|---|
Threading diameter | 1.7 mm |
Input | 2.5 |
Total length | 41 mm |
Body material | HSS |
Type | Metric blind bores and through-bores |
With cooling spray | No |
Drilling diameter | 1.3 mm |
Square drive adapter | 2.5 mm |
Coating | Blank |
Usually arrives within 14 working days