SANDVIK T100-KM109AE-1/2D210 COROTAP 6871314


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM109AE-1/2D210
rubix:320A1346
manufacturer :6871314
ean:7323220281824
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length110 mm
Thread depth23 mm
See all Specifications

Product details : SANDVIK T100-KM109AE-1/2D210 COROTAP 6871314


Technical specifications


Attributes
Angle of helix0 °
Total length110 mm
Thread depth23 mm
Body materialNon-Metallic and other materials
TypeAmerican through-bores
With cooling sprayNo
Threading (inch)1/2-13
No. of threads per inch13
Show UNSPSC/ECL@SS
£ 121.92 excl. VAT
/ Each
£ 146.30 incl. VAT
  • Usually arrives within 14 working days