References
Walter Prototyp:P20360-M22
Rubix:357A5248
Manufacturer :6149229
EAN:4042446225742

Documents
Product details : WALTERPROT P20360-M22 TAPS HSS-E X PERT 6149229
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 8 mm |
| Square drive adapter | 14.5 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 140 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 152.75 excl. VAT
/ Each
£ 183.30 incl. VAT
- Usually arrives within 14 working days