SANDVIK T200-SD100AF-4-48D115 COROTAP 6423880
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-SD100AF-4-48D115
Rubix:317A2470
Manufacturer :6423880



Product details : SANDVIK T200-SD100AF-4-48D115 COROTAP 6423880
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 14.2 mm |
| Angle of helix | 0 ° |
| Total length | 55.92 mm |
| Body material | non-metallic and other materials |
| Threading | #4-48 |
| No. of threads per inch | 48 |
Show UNSPSC/ECL@SS
£ 93.50 excl. VAT
/ Each
£ 112.20 incl. VAT
- Usually arrives within 14 working days
