Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM150DA-M6B150 COROTAP OPTIMIZED FOR VERSATILITY 8251243
SANDVIK T300-XM150DA-M6B150 COROTAP OPTIMIZED FOR VERSATILITY 8251243
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM150DA-M6 B150
rubix:
318A7771
manufacturer :
8251243
ean:
7323226780024
Technical specifications
Type
Metric blind bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-XM150DA-M6B150 COROTAP OPTIMIZED FOR VERSATILITY 8251243
Technical specifications
Attributes
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.50
excl. VAT
/
Each
£
22.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T300-XM105DA-M12C145 COROTAP OPTIMIZED FOR VERSATILITY 6635192
WALTERPROT 7051776-M4 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200698
SANDVIK T100-KM104DB-M10X125D210 COROTAP 6871245
DORMER EP11M14X1.0 SPIRAL POINT TAP M14 X 1.00 MM 5973768
WALTER E23314-UNF1/4 HAND- AND MACHINE TAPS HSS/-E 5603201
GUHRING 00824 006.000 MACHINE TAPS 9008240060000
SANDVIK T300-XM100AA-M6C110 COROTAP OPTIMIZED FOR VERSATILITY 6967034
DORMER EX00M14 TAP M14 X 2.00 MM 5973709
DORMER E0211/4 SPIRAL POINT TAP 1/4 INCH X 20 5974305
DORMER EP11M4X.5 SPIRAL POINT TAP M4 X 0.50 MM 5973691
DORMER E201M6 TAP M6 X 1.00 MM 5975696
SANDVIK T200-XM101DF-1/2 C110 CUTTING TAP WITH SPIRAL POINT 6539669
Drmr s/trum SP/PT XS1 brt EP00M4DIN376
DORMER E260M12 TAP M12 X 1.75 MM 6554506
DORMER E299M14X1.0 6290593